Shop All Square End Mills
Micro 100
Square End Mill, 13/32" Cut Length, nACRo
Mfr # MEF-035-250
Zoro # G9199456
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0350"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-035-250
- Zoro # G9199456
- UPC # 728709143735
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0350" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 3/16 in |
Milling Dia. | 1/32 in |
Neck Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 3/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/4 in. Right Angle Die Grinder Kit (2485-22)
- RIDGID Throwout Lever (46520)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57192)
- INGERSOLL-RAND 3/8" Keyed Chuck, Right Angle Reversible Air Drill, 1800 RPM (7807R-A)
- MICRO 100 End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: NACRO (VHM-5125-5K)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (VHM-750-5)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-050-200K)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-047-071)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Shank Dia.: 1/8" (MEF-045-150-3)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-075-250)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- Micro 100 Square End Mills