Shop All Square End Mills
Micro 100
Square End Mill, 1/32" Cut Length, nACRo
Mfr # MEF-015-100
Zoro # G9199009
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0150"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-015-100
- Zoro # G9199009
- UPC # 728709142813
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0150" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Neck Dia. | 0.0140 in |
Neck Length | 1/16 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.0140 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 5/8" X 5/8" (12-792)
- WILLIAMS Williams Deadblow Hammer, 56 oz. (JHW-56)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-035-250)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-500K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Shank Dia.: 1/8" (MEF-050-200-3)
- MICRO 100 Square End Mill, 3/8" Cut Length, nACRo (MEF-030-200)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia, Finish: UN (MEFM-050-2500)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-047-071)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- Micro 100 End Mills