Shop All Square End Mills
Micro 100
Square End Mill, 1/2" Cut Length, nACRo
Mfr # MEF-050-300
Zoro # G9199718
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0500"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-050-300
- Zoro # G9199718
- UPC # 728709144695
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0500" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 3/64 in |
Milling Dia. | 3/64 in |
Neck Length | 7/32 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J5249 3/8" Drive Classic Pear Head Ratchet 7" (J5249)
- PRECISION TWIST DRILL D33M HM BRT 118D Solid Standard Jobber 5.00 mm (D33M5.0)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (3.0Ah) (XT281S)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (K9563)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia, Finish: UN (MEFM-015-600)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Neck Dia.: 0.0710" (MEF-075-400-3K)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (VHS-500-5K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-400-3)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-1000)
- MICRO 100 Square End Mill, 1/64" Cut Length, nACRo (MEF-035-053)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/32 (52010)
- Micro 100 Square End Mills