Shop All Square End Mills
Micro 100
Square End Mill, 1" Length of Cut, nACRo
Mfr # VHS-500-5K
Zoro # G9200865
$69.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # VHS-500-5K
- Zoro # G9200865
- UPC # 728709187289
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Neck Length | 3 1/2 in |
Neck Dia. | 15/32 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, nACRo, Weldon Flat, Length of Cut 5/8 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #27 (46697)
- LINK HANDLES Curved Grip Handle, 36", Fire, Contractor (64709)
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-11')
- MILTON INDUSTRIES Adjustable Aluminum Pcoket Blow Gun, M-St (MILS115)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-1000K)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-093-1000)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Neck Dia.: 0.1830" (MEF-187-750)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-300-3)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-075-400K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Length of Cut: 0.060" (MEF-040-060-3K)
- CGS TOOL 2Fl 30 Deg Sq End Mill 3/32"Dia 3/8"Loc 1-1/2"Oal W/Altin (120-0938-ALTiN)
- Micro 100 End Mills