Shop All Square End Mills
Micro 100
Square End Mill, 1" Length of Cut, nACRo
Mfr # MEF-125-1000K
Zoro # G9200269
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-125-1000K
- Zoro # G9200269
- UPC # 728709147290
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1250" |
Length of Cut | 1/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Neck Length | 7/8 in |
Neck Dia. | 7/64 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Bucket (10799)
- BETA Slotted Screwdriver, Headlss, 2.5mm x 75mm (012740700)
- ALLPAX Packing Hook, Rigid, No. 14, 9-3/8" L (AX1229)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-047-071)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (MEF-125-1500)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (VHM-750-5)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-035-250)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-045-250)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-093-500K)
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/8, Number of Flutes: 3 (E-1622)
- Micro 100 Square End Mills