Shop All Square End Mills
Micro 100
Square End Mill, 1" Cut Length, Unfinished
Mfr # MEF-125-1000
Zoro # G9200357
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-125-1000
- Zoro # G9200357
- UPC # 728709147221
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1250" |
Length of Cut | 1/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Neck Dia. | 7/64 in |
Milling Dia. | 1/8 in |
Neck Length | 7/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal (91281-07-09-1/2)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 6.00mm (C62858)
- HYDE 5In. X 1In. Regular Square Point (60570)
- MICRO 100 Square End Mill, 35/64" Cut Length, nACRo (MEF-060-500)
- MICRO 100 Square End Mill, 57/64" Cut L, Unfinished (MEF-062-550K)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-060-500K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-093-500K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 1-1/2" (MEF-060-090-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Finish: NACRO (MEF-045-250-3K)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- Micro 100 Square End Mills