Shop All Square End Mills
Micro 100
Square End Mill, 1" Cut Length, Unfinished
Mfr # MEF-093-1000
Zoro # G9200180
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0930"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-093-1000
- Zoro # G9200180
- UPC # 728709146828
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0930" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Milling Dia. | 3/32 in |
Neck Dia. | 5/64 in |
Neck Length | 7/8 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- CABLE WHOLESALE EZ-RJ45 Replacement Blades for the Platinum Tools 100004C Crimp Tool (100004BL)
- MILWAUKEE TOOL & EQUIPMENT Morgan 150 Machinist Vise (1115000)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia, Finish: UN (MEFM-040-500)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Length of Cut: 0.060" (MEF-040-060-3K)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-040-060)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-180)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Neck Dia.: 0.0560" (MEF-060-200-3K)
- MICRO 100 Square End Mill, 3/4" Cut Length, nACRo (MEF-060-750)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- Micro 100 End Mills