Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-500
Zoro # G7809033
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Decimal Equivalent 0.5000
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SD-500
- Zoro # G7809033
- UPC # 728709177464
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Flute Length | 1.334" |
Drill Bit Size | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Size | 1/2" |
Description
Solid Spade Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5000, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 14mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-14)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #21 (C15927)
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (98726D2B41435)
- GREENLEE TEXTRON Greenlee Textron DTAP1-4-20 Drill & Tap Bit 0.25-20 (4882551)
- MICRO 100 Spade Drill (SD-250)
- MICRO 100 Spade Drill (SD-218)
- MICRO 100 Spade Drill (SD-125)
- MICRO 100 Spade Drill (SD-156)
- MICRO 100 Spade Drill (SD-062)
- DISCO Blade Type Fuse Assrtmnt Adj Red Tray, (8657RCP)
- WALTER Walter - Xtra-tec Drill Blade, Cast Iron (P6005-D22,22R WKK45C)
- Micro 100 Drill Bits