Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-437
Zoro # G7832535
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/16"
- Decimal Equivalent 0.4375
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SD-437
- Zoro # G7832535
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 7/16" |
Shank Dia. | 7/16" |
Overall Length | 2-1/2" |
Flute Length | 1.370" |
Drill Bit Size | 7/16" |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 7/16" |
Details
Item | Solid Spade Drill Bit |
Decimal Equivalent | 0.4375 |
Material | C2 Micrograin Carbide |
Finish | Uncoated |
Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Type | Drill Point |
Drill Bit Material | Solid Carbide |
Description
0.4375" (7/16) Drill DIA x 1.370" Flute Length Carbide Quick Change - Spade Drill
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" STANDARD IM (GP3040R)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x18 In (48-20-7066)
- DEWALT Insert Bit, 1/4In, Hex, 7/64In, 1In (50 Pack) (DWA1HS764IRB)
- MICRO 100 Spade Drill (SD-062)
- MICRO 100 Spade Drill (SD-125)
- MICRO 100 Spade Drill (SD-156)
- MICRO 100 Spade Drill (SD-250)
- MICRO 100 Spade Drill (SD-218)
- ULTRA-DEX USA Indexable Drill, UD-0968-2D-075 (UD-0968-2D-075)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525144)
- Micro 100 Spade Blades and Indexable Drill Inserts