Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-406
Zoro # G7846194
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13/32"
- Decimal Equivalent 0.4062
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SD-406
- Zoro # G7846194
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 13/32" |
Shank Dia. | 13/32" |
Overall Length | 2-1/2" |
Flute Length | 1.454" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32" |
Drill Size | 13/32" |
Details
Item | Solid Spade Drill Bit |
Decimal Equivalent | 0.4062 |
Material | C2 Micrograin Carbide |
Finish | Uncoated |
Point Angle | 118 Degrees |
Drill Bit Material | Solid Carbide |
Type | Drill Point |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated |
Description
0.4062" (13/32) Drill DIA x 1.454" Flute Length Carbide Quick Change - Spade Drill
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- KEO Slotting Saw, 1/8" Cutter Thickness (MS3021-3X1/8X1-28T 105-07510)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1-8 (3724-16)
- MITUTOYO Bsg, 30Hx (215-156-10)
- MICRO 100 Spade Drill (SD-156)
- MICRO 100 Spade Drill (SD-250)
- MICRO 100 Spade Drill (SD-062)
- MICRO 100 Spade Drill (SD-125)
- MICRO 100 Spade Drill (SD-218)
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525228)
- Micro 100 Drill Bits