Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-312
Zoro # G8240531
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/16"
- Decimal Equivalent 0.3125
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SD-312
- Zoro # G8240531
- UPC # 728709177440
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 5/16" |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Flute Length | 1.613" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Size | 5/16" |
Description
Solid Spade Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3125, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/16)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.70mm (45862)
- KLEIN TOOLS 5/16-Inch Stubby Nut Driver, 1-1/2-Inch Shaft, Cushion Grip (610-5/16)
- MICRO 100 Spade Drill (SD-062)
- MICRO 100 Spade Drill (SD-125)
- MICRO 100 Spade Drill (SD-250)
- MICRO 100 Spade Drill (SD-218)
- MICRO 100 Spade Drill (SD-156)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- AMMCO Carbide Insert Bit, Negative Rake, PK10 (6914-10)
- Micro 100 Drill Bits