Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-250
Zoro # G8322806
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"
- Decimal Equivalent 0.2500
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SD-250
- Zoro # G8322806
- UPC # 728709177433
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Flute Length | 1-19/64" |
Drill Bit Size | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Size | 1/4" |
Description
Solid Spade Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2500, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87891CLB103315)
- KNIPEX High Leverage Diagonal Cutters, 10", 12deg (74 22 250 SBA)
- INSIZE Machinist Square, 5-29/32 x 3-29/32" Sz (4745-1150)
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- MICRO 100 Spade Drill (SD-156)
- MICRO 100 Spade Drill (SD-125)
- MICRO 100 Spade Drill (SD-218)
- MICRO 100 Spade Drill (SD-187)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- SOWA INDEXABLE CUTTING TOOLS 12mm Series Z TiN Coated HSCO T15 Spade Drill Blade (162652)
- SOWA INDEXABLE CUTTING TOOLS 6364 Series 2 TiN Coated HSS M4 Spade Drill Blade (162386)
- Micro 100 Drill Bits