Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-187
Zoro # G8060981
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/16"
- Decimal Equivalent 0.1875
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SD-187
- Zoro # G8060981
- UPC # 728709177419
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Flute Length | 1.400" |
Drill Bit Size | 3/16 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Size | 3/16" |
Description
Solid Spade Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1875, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 12595 (12595)
- POSI LOCK Jaw Puller, 12" Jaw Reach, 25 tons Cap. (213)
- MICRO 100 Spade Drill (SD-250)
- MICRO 100 Spade Drill (SD-218)
- MICRO 100 Spade Drill (SD-156)
- MICRO 100 Spade Drill (SD-125)
- MICRO 100 Spade Drill (SD-062)
- SUMITOMO Drill Tip, Coated, Carbide (SMDT10625MTL-ACX70)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09101)
- Micro 100 Spade Blades and Indexable Drill Inserts