Shop All Indexable Boring Bars
Micro 100
Sharp Boring Tool, 83 mm L, C2 Micrograin Carbide
Mfr # BBM-121125
Zoro # G7842816
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 83 mm
- Shank Dia. 12 mm
- Bore Dia. 11 mm
- Bore Depth 25 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBM-121125
- Zoro # G7842816
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 83 mm |
Shank Dia. | 12 mm |
Bore Dia. | 11 mm |
Bore Depth | 25 mm |
Groove Width | 6.350 mm |
Min. Bore Dia. | 11.000 mm |
Max. Bore Depth | 25.00 mm |
Split Length | 6.90 mm |
Neck Dia. | 8.260 mm |
Details
Item | Sharp Boring Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | Boring |
Finish | Uncoated |
Angle | 2.75 mm |
Projection | 2.740 mm |
Description
11.000 mm Min Bore DIA x 25.00 mm Max Bore Depth x 6.350 mm Tooth Width x 2.740 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/16 X 18 SHIP AUGER BIT - 1900E (19E136B)
- WIDIA Hand Tap Set, 3 PC, HSS, M20-2.5, D7 Limit (14896)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 8.0, 2PK M18 6.0 (2962-20, 48-11-1880, 48-11-1862)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-070400X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080400)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301500)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- Micro 100 Indexable Boring Bars