Shop All Indexable Boring Bars
Micro 100
Sharp Boring Tool, 72 mm L, C2 Micrograin Carbide
Mfr # BBM-100913G
Zoro # G8290791
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 mm
- Shank Dia. 10 mm
- Bore Dia. 9 mm
- Bore Depth 13 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBM-100913G
- Zoro # G8290791
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 72 mm |
Shank Dia. | 10 mm |
Bore Dia. | 9 mm |
Bore Depth | 13 mm |
Max. Bore Depth | 13.00 mm |
Min. Bore Dia. | 9.000 mm |
Neck Dia. | 6.760 mm |
Split Length | 5.60 mm |
Groove Width | 5.080 mm |
Details
Item | Sharp Boring Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | TiN Coated |
Application | Boring |
Angle | 2.25 mm |
Projection | 2.260 mm |
Description
9.000 mm Min Bore DIA x 13.00 mm Max Bore Depth x 5.080 mm Tooth Width x 2.260 mm Projection x 10.000 mm Shank DIA x 72.0 mm Overall Length - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File - Carded (21825NN)
- RIDGID RIDGID® Model No. 12-R Exposed Ratchet Threader Set, NPT, 1/2"-2" Capacity (36475)
- WESTWARD Die, 1 1/4 In (6XZ88)
- WESTWARD Silver/Deming Drill, 13/16,118 Deg (6WUX5)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601250S)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-8)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100500X)
- Micro 100 Indexable Tools