Shop All Hex Keys
Micro 100
SAE L-Shape Hex Key, 1/8" Tip Size
Mfr # QHK-1
Zoro # G3030347
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
- Tip Size 1/8"
- For Use With HOLDERS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/8" |
Wrench Size | 1/8 in |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
For Use With | HOLDERS |
Type | LOCKING AND LOCATING |
Measurement Type | SAE |
Drive | Hex |
End Type | Fits Locking Screws QC-3, -4 |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Description
Wrench for Indexable Cutting Tools, Fits Locking Screws QC-3, -4, Wrench Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dust Extractorc, HEPA Filter, 155cfm (DWV015)
- KESON Measuring Wheel, 1 Ft, Spoked, 10,000Ft (RR112)
- GEDORE Fixed Spanner Wrench, 25 to 28mm Capacity (40 Z 25-28)
- HHIP MT4 1" Morse Taper End Mill Holder With Drawbar End (3900-0140)
- WERA Plain L Key, 5/32 in Tip Size, 5 3/8 in Long, 5 3/8 in Short (5022633051)
- BONDHUS SAE Ball Hex Key, 7/16" Tip Size (3615)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short (54TU84)
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short (15055)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 3 27/32 in Long, 1 3/8 in Short, 5 PK (15516)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- DYNAMIC Tools 3mm Loop Handle Hex Key, 9" Long (D043303)
- Micro 100 Hex Keys