Shop All Runner Cutters
Micro 100
Runner Cutter - 2 Fl 10 Taper Ball
Mfr # MRT-375-125
Zoro # G8020677
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 20 Degrees
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Number of Flutes 2
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MRT-375-125
- Zoro # G8020677
- UPC # 728709152539
- Country of Origin United States
- Category Runner Cutters
Dimensions
Corner Radius | 1/8 in |
Flute Length | 29/64 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Radius | 1/8" |
Radius Tolerance | +0.0030 in /-0.0000 in |
Length of Cut | 15/32" |
Details
Included Angle | 20 Degrees |
Material - Machining | Carbide |
End Mill Cutting Type | Center Cutting |
Number of Flutes | 2 |
Measurement System | Fractional Inch |
Application | Moldmaking |
End | Round |
Cutting Direction | Right Hand |
Item | Runner Cutter |
Finish | Uncoated |
Angle | 20 Degrees Included |
Cutting Direction - Machining | Right Hand |
List Number | MRT |
Helix Angle | 12 Degrees |
Finish - Machining | Bright (Uncoated) |
Description
Runner Cutter, Carbide, 20 Degrees Included Angle, 1/8 in Corner Radius, Bright (Uncoated), Fractional Inch, +0.0030 in /-0.0000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO PULLER HANDLE T-ROD ACME THD (PO4260R)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (462456)
- IRWIN TINNER SNIPS 10"" 22GA (22010)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-1/4 in. L Carbide Bearing Flush Trim Router Bit (42-110)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- Micro 100 Runner Cutters