Shop All Runner Cutters
Micro 100
Runner Cutter - 2 Fl 10 Taper Ball
Mfr # MRT-312-093
Zoro # G7950476
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 20 Degrees
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Number of Flutes 2
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MRT-312-093
- Zoro # G7950476
- UPC # 728709152515
- Country of Origin United States
- Category Runner Cutters
Dimensions
Corner Radius | 3/32 in |
Flute Length | 27/64 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Radius | 3/32" |
Radius Tolerance | +0.0030 in /-0.0000 in |
Length of Cut | 7/16" |
Details
Included Angle | 20 Degrees |
Material - Machining | Carbide |
End Mill Cutting Type | Center Cutting |
Number of Flutes | 2 |
Measurement System | Fractional Inch |
Finish | Uncoated |
Angle | 20 Degrees Included |
Application | Moldmaking |
Item | Runner Cutter |
Cutting Direction | Right Hand |
End | Round |
Helix Angle | 12 Degrees |
Cutting Direction - Machining | Right Hand |
List Number | MRT |
Finish - Machining | Bright (Uncoated) |
Description
Runner Cutter, Carbide, 20 Degrees Included Angle, 3/32 in Corner Radius, Bright (Uncoated), Fractional Inch, +0.0030 in /-0.0000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1/4 in Size 8 pt Standard Depth, Black Oxide (J7208S)
- ABB OXC1L36, 36 CABLE (OXC1L36)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X60)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/2"-12 (DWT55065)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- Micro 100 Runner Cutters