Shop All Runner Cutters
Micro 100
Runner Cutter - 2 Fl 10 Taper Ball
Mfr # MRT-250-078
Zoro # G7867727
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 20 Degrees
- Number of Flutes 2
- Flute Length .338"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MRT-250-078
- Zoro # G7867727
- Country of Origin United States
- Category Runner Cutters
Dimensions
Flute Length | .338" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Radius | 5/64" |
Length of Cut | 0.338" |
Details
Included Angle | 20 Degrees |
Number of Flutes | 2 |
Item | Runner Cutter |
Angle | 20 Degrees Included |
Application | Moldmaking |
Cutting Direction | Right Hand |
End | Round |
Finish | Uncoated |
Description
0.0781" (5/64) Radius x 0.338" Length of Cut x 10° per side Carbide Runner Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Putty Knife, Stiff, 1-1/2", Plastic (RGM96.1)
- TEKTON 3/8 Inch Drive x 13 mm 6-Point Impact Socket (SID12113)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55218)
- PRO-GRADE TOOLS 1/2" Drive, Quick Release Oval, Oval Head Ratchet 1/2"Dr. (14012)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- Micro 100 Runner Cutters