Shop All Runner Cutters
Micro 100
Runner Cutter - 2 Fl 10 Taper Ball
Mfr # MRT-187-031
Zoro # G7813757
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 20 Degrees
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Number of Flutes 2
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MRT-187-031
- Zoro # G7813757
- UPC # 728709152485
- Country of Origin United States
- Category Runner Cutters
Dimensions
Corner Radius | 1/32 in |
Flute Length | 3/8 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Radius | 1/32" |
Radius Tolerance | +0.0030 in /-0.0000 in |
Length of Cut | 0.383" |
Details
Included Angle | 20 Degrees |
Material - Machining | Carbide |
End Mill Cutting Type | Center Cutting |
Number of Flutes | 2 |
Measurement System | Fractional Inch |
Angle | 20 Degrees Included |
Item | Runner Cutter |
Finish | Uncoated |
End | Round |
Cutting Direction | Right Hand |
Application | Moldmaking |
Helix Angle | 12 Degrees |
List Number | MRT |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Runner Cutter, Carbide, 20 Degrees Included Angle, 1/32 in Corner Radius, Bright (Uncoated), Fractional Inch, +0.0030 in /-0.0000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST B3 HOG RING BLAIR, 100PK (69017)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA2)
- DRILL AMERICA 21/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/32)
- KNIPEX 6-3/4" External Circlip Pliers, Plastic Grip (46 21 A21)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- Micro 100 Runner Cutters