Shop All High-Performance Routing End Mills
Micro 100
Router Single Flute Plastic
Mfr # SFL-375-69
Zoro # G8194776
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 1
- Shank Dia. 3/8 in
- Overall Length 3 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFL-375-69
- Zoro # G8194776
- UPC # 728709179598
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Milling Dia. | 3/8" |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Fractional Inch, 3/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GESIPA Cordless Blind Rivet Tool In Case With Battery And Charger, POWERBIRD (POWERBIRD)
- CHAMPION CUTTING TOOL 9/16in CT150 Carbide Tipped Annular Cutter, Triple Edge Cutting, 1-3/8in Depth Of Cut, 3/4in Shank (CHA CT150-9/16)
- MILWAUKEE TOOL 2-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9629)
- OX TOOLS Pro 10-Pocket Tool/Fastener Pouch, Oil-Tanned Leather (OX-P263701)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MICRO 100 Router Aluminum (SFA-250-43)
- MICRO 100 Router Aluminum (SFA-125-44)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router (Metric) Single Flute (SFAM-030020)
- MICRO 100 Router Single Flute Plastic (SFL-187-33)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 1 1/4, 3 (52-700)
- Micro 100 End Mills