Shop All High-Performance Routing End Mills
Micro 100
Router Single Flute Plastic
Mfr # SFL-250-43
Zoro # G7964887
product price: $34.19
/ea
$34.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/4 in
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFL-250-43
- Zoro # G7964887
- UPC # 728709179574
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Cutter Dia. | 1/4 in |
Length of Cut | 3/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Milling Dia. | 1/4" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49210)
- DIABLO ROMAN OGEE BIT 5/32""R (DR38100)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MICRO 100 Router Diamond Cut (RDC-40)
- MICRO 100 Router Diamond Cut (RDC-80)
- MICRO 100 Router Aluminum (SFA-187-33)
- MICRO 100 Router Aluminum (SFA-187-44)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- Micro 100 High-Performance Routing End Mills