Shop All High-Performance Routing End Mills
Micro 100
Router Single Flute Plastic
Mfr # SFL-250-410
Zoro # G8284656
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 3 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFL-250-410
- Zoro # G8284656
- UPC # 728709179567
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Milling Dia. | 1/4" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0906)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208ESB)
- MORSE 3-1/2" Carbide Grit Hole Saw (MHSG56)
- MICRO 100 Router (Metric) Single Flute (SFAM-200100)
- MICRO 100 Router Diamond Cut (RDD-70)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-70)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- MICRO 100 Router Diamond Cut (RDD-20)
- MICRO 100 Router Aluminum (SFA-187-45)
- ONSRUD Routing End Mill, Upcut, 1/2, 2 1/8, 4 (52-367)
- Micro 100 High-Performance Routing End Mills