Shop All High-Performance Routing End Mills
Micro 100
Router Single Flute Plastic
Mfr # SFL-218-46
Zoro # G8002967
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Shank Dia. 1/4"
- Overall Length 2-1/2"
- Helix Angle 25 Degrees +/-2 Degrees
- Length of Cut 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFL-218-46
- Zoro # G8002967
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 0.2188" |
Details
Number of Flutes | 1 |
Helix Angle | 25 Degrees +/-2 Degrees |
Grade | C2 Micro Grain |
Cutting Direction | Left Hand |
Cutting Type | Spiral |
Type | Single Flute |
Item | Carbide Router Bit |
End Style | Straight |
Finish | Bright (Uncoated) |
End | Square |
End Mill Material | Carbide |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
End Mill Style | Square |
Description
0.2188" Cutter DIA x 0.750" (3/4) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Air Chisel Scraper, 3/4" (AHS-8-XNGL)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- LENOX Band Saw Blade, 23 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (1891888)
- MICRO 100 Router (Metric) Single Flute (SFAM-060100)
- MICRO 100 Router (Metric) Single Flute (SFPM-010-10)
- MICRO 100 Router Aluminum (SFA-187-35)
- MICRO 100 Router Aluminum (SFA-218-46)
- MICRO 100 Router (Metric) Single Flute (SFP-375-69)
- MICRO 100 Router Single Flute Plastic (SFL-187-33)
- MICRO 100 Router Aluminum (SFA-250-43)
- Micro 100 End Mills