Shop All High-Performance Routing End Mills
Micro 100
Router Single Flute Plastic
Mfr # SFL-187-33
Zoro # G8307932
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Shank Dia. 3/16 in
- Overall Length 2 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFL-187-33
- Zoro # G8307932
- UPC # 728709179536
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Milling Dia. | 3/16" |
Shank Diameter | 3/16 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 128 Piece 3/8" Drive 12 Point Standard SAE/Metric Mechanics Tool Set (CTK128C)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (6974)
- KNIPEX Water Pump Pliers, 10" Extra-Slim (ES) (87 51 250 SBA)
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- MICRO 100 Router Aluminum (SFA-187-35)
- MICRO 100 Router Diamond Cut (RDB-110)
- MICRO 100 Router Diamond Cut (RDC-70)
- MICRO 100 Router (Metric) Single Flute (SFAM-060100)
- MICRO 100 Router Diamond Cut (RDB-70)
- MICRO 100 Router Aluminum (SFA-218-46)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (56-612)
- Micro 100 High-Performance Routing End Mills