Shop All High-Performance Routing End Mills
Micro 100
Router Single Flute Plastic
Mfr # SFL-125-42
Zoro # G8055521
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFL-125-42
- Zoro # G8055521
- UPC # 728709179505
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Milling Dia. | 1/8" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper 5Mm Insert Bit x 1 (125HT050A)
- OTC Ford Vacuum Front Hub Release Tool Set (7932)
- ELESA Zinc-plated steel threaded stud, VCT.32 p-M6x20-LP-C9 (VCT-p-LP)
- TITAN 36 in. Aluminum Pipe Wrench (21346)
- MICRO 100 Router Aluminum (SFA-125-24)
- MICRO 100 Router (Metric) Single Flute (SFAM-100050)
- MICRO 100 Router (Metric) Single Flute (SFAM-060100)
- MICRO 100 Router Diamond Cut, 1/8 (RDB-30)
- MICRO 100 Router Aluminum (SFA-062-42)
- MICRO 100 Router Diamond Cut (RDB-60)
- ONSRUD Routing End Mill, Up Spiral O, 1/16, 1/4 (63-602)
- Micro 100 High-Performance Routing End Mills