Shop All High-Performance Routing End Mills
Micro 100
Router Single Flute Plastic
Mfr # SFL-125-24
Zoro # G8154842
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFL-125-24
- Zoro # G8154842
- UPC # 728709179499
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Milling Dia. | 1/8" |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6-1/2" 36T Aluminum Cutting Saw Blade 5/8" Arbor (DW9152)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 13-5/32" L, Chrome Finish (55KE96)
- GEAR KEEPER Retractor, 36inL, Black, 3/8lb, SS, (RT4-0021)
- RIDGID Cutter Wheel, HD, For 4A506/4CW52 (33105)
- MICRO 100 Router Aluminum (SFA-125-24)
- MICRO 100 Router Aluminum (SFA-218-46)
- MICRO 100 Router Aluminum (SFA-250-43)
- MICRO 100 Router Single Flute Plastic (SFL-187-33)
- MICRO 100 Router (Metric) Single Flute (SFAM-030020)
- MICRO 100 Router Aluminum (SFA-062-22)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/4, 2 (65-010)
- Micro 100 End Mills