Shop All High-Performance Routing End Mills
Micro 100
Router Single Flute Plastic
Mfr # SFL-125-22
Zoro # G8223327
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFL-125-22
- Zoro # G8223327
- UPC # 728709179482
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Milling Dia. | 1/8" |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 24 Mm opening size (U3524M)
- GEDORE Insulated Screwdriver, 3.5mm 3.5mm x 0.6mm 100mm (VDE 2172 3,5)
- KNIPEX Super Knips Electronics Pliers, 5" Elect (78 06 125)
- ALL-SOURCE 16 In. Straight Hickory Blacksmith Hammer Handle (303013)
- MICRO 100 Router Aluminum (SFA-125-44)
- MICRO 100 Router (Metric) Single Flute (SFP-187-45)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- MICRO 100 Router (Metric) Single Flute (SFPM-100-30)
- MICRO 100 Router Aluminum (SFA-500-812)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- ONSRUD Router Bit, HSS, 1/4 D, 1 Cut L, 1 Flute (11-07)
- Micro 100 High-Performance Routing End Mills