Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-100-20
Zoro # G7988224
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 10.00 mm
- Length of Cut 55.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFPM-100-20
- Zoro # G7988224
- UPC # 728709180242
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 10mm |
Cutter Dia. | 10.00 mm |
Length of Cut | 55.00 mm |
Overall Length | 100.0 mm |
Shank Dia. | 10 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 10.00mm |
Milling Dia. | 10.000 mm |
Shank Diameter | 10 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 10.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33x1.5 HSS Metric Hand Tap (DWTSMT33X1.5)
- NUPLA Pike Pole, American Hook, Fiberglass, 72 In (6884826)
- DEWALT Adjustable Height Portable Steel Welding Sawhorse (92799)
- WESTWARD #29 2-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRR7)
- MICRO 100 Router (Metric) Single Flute (SFP-250-410)
- MICRO 100 Router Diamond Cut (RDD-20)
- MICRO 100 Router Diamond Cut (RDD-90)
- MICRO 100 Router (Metric) Single Flute (SFP-187-45)
- MICRO 100 Router (Metric) Single Flute (SFAM-100050)
- MICRO 100 Router Aluminum (SFA-187-35)
- ONSRUD Routing End Mill, List # 62-768, 3/16 In (62-768)
- Micro 100 High-Performance Routing End Mills