Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-080-30
Zoro # G8204357
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 8.00 mm
- Length of Cut 30.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFPM-080-30
- Zoro # G8204357
- UPC # 728709180211
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 8mm |
Cutter Dia. | 8.00 mm |
Length of Cut | 30.00 mm |
Overall Length | 75.0 mm |
Shank Dia. | 8 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 8.00mm |
Milling Dia. | 8.000 mm |
Shank Diameter | 8 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 8.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-33P-2BES)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/4 FLARE NUT- CHROME (MT4140)
- MILWAUKEE TOOL EXACT 2-1/2" Die (49-16-2672)
- MICRO 100 Router (Metric) Single Flute (SFP-125-44)
- MICRO 100 Router Diamond Cut (RDB-70)
- MICRO 100 Router Aluminum (SFA-187-44)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-60)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- Micro 100 End Mills