Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-060-50
Zoro # G8428454
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 6.00 mm
- Length of Cut 35.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SFPM-060-50
- Zoro # G8428454
- UPC # 728709180174
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 6mm |
Cutter Dia. | 6.00 mm |
Length of Cut | 35.00 mm |
Overall Length | 75.0 mm |
Shank Dia. | 8 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 6.00mm |
Milling Dia. | 6.000 mm |
Shank Diameter | 8 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 6.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Set Whitworth 3/16-5/8 6 Point 250mm 8 pieces 1/2 Sq. Drive (RS4400W/8)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- DRILLCO 9/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX136)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- MICRO 100 Router (Metric) Single Flute (SFAM-060100)
- MICRO 100 Router Aluminum (SFA-187-44)
- MICRO 100 Router Aluminum (SFA-125-42)
- MICRO 100 Router Diamond Cut (RDB-70)
- MICRO 100 Router Aluminum (SFA-187-33)
- MICRO 100 Router Aluminum (SFA-125-22)
- ONSRUD Routing End Mill, Up Spiral, 3/8, 1/2, 3 (83-320AlTiN)
- Micro 100 End Mills