Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-050-40
Zoro # G7953547
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 5.00 mm
- Length of Cut 16.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFPM-050-40
- Zoro # G7953547
- UPC # 728709180105
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 5mm |
Cutter Dia. | 5.00 mm |
Length of Cut | 16.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 5.00mm |
Milling Dia. | 5.000 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 5.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5203)
- WALTER Screw for Indexable Insert FS394 Unit of Measure - Metric (FS394)
- WESTWARD Forcing Screw (1MZP8-17)
- DEWALT 13/32" PILOT POINT(R) drill bit (DW1926)
- MICRO 100 Router Diamond Cut (RDB-60)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router Single Flute Plastic (SFL-250-43)
- MICRO 100 Router Aluminum (SFA-218-46)
- MICRO 100 Router Aluminum (SFA-125-44)
- MICRO 100 Router Diamond Cut (RDB-110)
- DREMEL Routing Bit 1/4In Straight (654)
- Micro 100 End Mills