Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-050-10
Zoro # G7985144
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 5.00 mm
- Length of Cut 16.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFPM-050-10
- Zoro # G7985144
- UPC # 728709180099
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 5mm |
Cutter Dia. | 5.00 mm |
Length of Cut | 16.00 mm |
Overall Length | 50.0 mm |
Shank Dia. | 5 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 5.00mm |
Milling Dia. | 5.000 mm |
Shank Diameter | 5 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 5.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 6L 5PK (48-00-5501)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- SUBURBAN Four Way Parallel, 2inH, 1inL, 18inW, PR (P-18100200-M)
- MIDWEST FASTENER 1-1/4" Birch Wood Ball Knobs 5PK (08911)
- MICRO 100 Router Diamond Cut (RDE-110)
- MICRO 100 Router (Metric) Single Flute (SFP-250-410)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-50)
- MICRO 100 Router (Metric) Single Flute (SFLM-030-20)
- MICRO 100 Router Diamond Cut (RDE-50)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-70)
- FREUD ROUTER STRGHT 2FLT 5/8"" (12-136)
- Micro 100 End Mills