Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-040-50
Zoro # G8284744
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 4.00 mm
- Length of Cut 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFPM-040-50
- Zoro # G8284744
- UPC # 728709180051
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 4mm |
Cutter Dia. | 4.00 mm |
Length of Cut | 12.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 4.00mm |
Milling Dia. | 4.000 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 4.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short (19316)
- STARRETT Indicator Dial (25-781J)
- IRWIN Square #2 X 1 in. L Insert Bit Steel 20 pc (IWAF121SQ220D)
- ALLIED INTERNATIONAL Diagonal Pliers, 6" (90529)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MICRO 100 Router Diamond Cut (RDB-110)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MICRO 100 Router Single Flute Plastic (SFL-250-43)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-50)
- MICRO 100 Router Diamond Cut (RDD-70)
- ONSRUD Rout End Mill, Down Low Helix, 1/2, 2 1/8 (60-252)
- Micro 100 End Mills