Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-040-20
Zoro # G8260786
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 4.00 mm
- Length of Cut 15.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFPM-040-20
- Zoro # G8260786
- UPC # 728709180044
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 4mm |
Cutter Dia. | 4.00 mm |
Length of Cut | 15.00 mm |
Overall Length | 40.0 mm |
Shank Dia. | 4 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 4.00mm |
Milling Dia. | 4.000 mm |
Shank Diameter | 4 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 4.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, BS, 14-5/8" Shank, 16x5" (CF742BPF)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #11 (46081)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (40482)
- DRILL AMERICA .2350 HSS Straight Shank Chucking Reamer (DWRR.2350)
- MICRO 100 Router Diamond Cut (RDD-70)
- MICRO 100 Router Aluminum (SFA-125-42)
- MICRO 100 Router Single Flute Plastic (SFL-250-43)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-50)
- MICRO 100 Router (Metric) Single Flute (SFP-125-44)
- MICRO 100 Router Aluminum (SFA-125-24)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- Micro 100 High-Performance Routing End Mills