Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-040-10
Zoro # G7957896
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 4.00 mm
- Length of Cut 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SFPM-040-10
- Zoro # G7957896
- UPC # 728709180037
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 4mm |
Cutter Dia. | 4.00 mm |
Length of Cut | 12.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 4 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 4.00mm |
Milling Dia. | 4.000 mm |
Shank Diameter | 4 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 4.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 77 Electric Conduit Bender with 700R 1/2"-2" Rigid Shoe Group (77RIG)
- JOHNSON LEVEL & TOOL Line/Dot Laser Level, Int, Red, 65 ft. (40-6618)
- GREENLEE Punch, 1-1/2 cond 744 Sc (28162)
- HHIP 0.03" Dial Test & 1" Dial Indicators With Uni Magnetic Base (4400-0018)
- MICRO 100 Router Diamond Cut (RDB-110)
- MICRO 100 Router Diamond Cut (RDC-70)
- MICRO 100 Router (Metric) Single Flute (SFP-187-44)
- MICRO 100 Router Diamond Cut (RDB-20)
- MICRO 100 Router Single Flute Plastic (SFL-125-22)
- MICRO 100 Router (Metric) Single Flute (SFAM-050025)
- MICRO 100 Router (Metric) Single Flute (SFP-187-45)
- Micro 100 End Mills