Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-030-70
Zoro # G8394565
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 3.00 mm
- Length of Cut 18.00 mm
- Overall Length 75.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFPM-030-70
- Zoro # G8394565
- UPC # 728709180020
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Cutter Dia. | 3.00 mm |
Length of Cut | 18.00 mm |
Overall Length | 75.0 mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Diameter | 3mm |
Cutter Dia. - Machining | 3.00mm |
Milling Dia. | 3.000 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 3.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10 Piece 1/4" Drive 6 Point Standard SAE Socket Set (CSAS8N)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER Bi-Metal Hole Saw (49-56-0239)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= 3/8-16, D1= 40 mm, Electropolished (K0250.4A4)
- DEWALT EYE SHIELD F/DW758 BENCH GRINDER (DW5140170-64)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-70)
- MICRO 100 Router Aluminum (SFA-250-46)
- MICRO 100 Router Diamond Cut (RDD-70)
- MICRO 100 Router Diamond Cut, 1/8 (RDB-30)
- MICRO 100 Router Single Flute Plastic (SFL-187-33)
- MICRO 100 Router Diamond Cut (RDB-20)
- ONSRUD Routing End Mill, Spiral O, 1/4, 1 1/4, 3 (65-026)
- Micro 100 High-Performance Routing End Mills