Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-030-60
Zoro # G7974005
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 3.00 mm
- Length of Cut 18.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFPM-030-60
- Zoro # G7974005
- UPC # 728709180013
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3mm |
Cutter Dia. | 3.00 mm |
Length of Cut | 18.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 3.00mm |
Milling Dia. | 3.000 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 3.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- DASCO CHISEL MASON'S 1.25X7.5"" (332-0)
- KIPP Star Grip, DIN 6336 Similar, D=M06X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X35)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/16 (C47613)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MICRO 100 Router (Metric) Single Flute (SFAM-100050)
- MICRO 100 Router Aluminum (SFA-218-46)
- MICRO 100 Router (Metric) Single Flute (SFAM-030020)
- MICRO 100 Router (Metric) Single Flute (SFLM-030-20)
- MICRO 100 Router (Metric) Single Flute (SFPM-100-10)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (62-718)
- Micro 100 End Mills