Micro 100

Router (Metric) Single Flute


product price: $25.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Diameter 3mm
  • Measurement System Metric
  • Material - Machining Carbide
  • Cutter Dia. 3.00 mm
  • Length of Cut 12.00 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 3mm
Cutter Dia. 3.00 mm
Length of Cut 12.00 mm
Overall Length 38.0 mm
Shank Dia. 3 mm
Dimension Type Metric
Cutter Dia. - Machining 3.00mm
Milling Dia. 3.000 mm
Shank Diameter 3 mm

Description

Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 3.00 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.