Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-030-10
Zoro # G8126203
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 3.00 mm
- Length of Cut 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFPM-030-10
- Zoro # G8126203
- UPC # 728709179987
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3mm |
Cutter Dia. | 3.00 mm |
Length of Cut | 8.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 3 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 3.00mm |
Milling Dia. | 3.000 mm |
Shank Diameter | 3 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 3.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793084)
- KODIAK CUTTING TOOLS 3/16 Carbide Countersink Three Flute 82 Deg. (5419205)
- MILWAUKEE TOOL Chuck Key (48-66-3240)
- MICRO 100 Router Diamond Cut (RDC-80)
- MICRO 100 Router Aluminum (SFA-156-45)
- MICRO 100 Router Aluminum (SFA-125-44)
- MICRO 100 Router Diamond Cut (RDB-20)
- MICRO 100 Router (Metric) Single Flute (SFP-375-69)
- MICRO 100 Router Diamond Cut (RDC-50)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- Micro 100 End Mills