Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-020-20
Zoro # G8225594
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 2.00 mm
- Length of Cut 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFPM-020-20
- Zoro # G8225594
- UPC # 728709179956
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 2mm |
Cutter Dia. | 2.00 mm |
Length of Cut | 10.00 mm |
Overall Length | 38.0 mm |
Shank Dia. | 3 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 2.00mm |
Milling Dia. | 2.000 mm |
Shank Diameter | 3 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 2.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Mini Nut, ER11 (23111)
- SWANSON TOOL 36" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB36M)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D126)
- GEAR KEEPER Instrument Retractor, 22 in L, 3-39/64 lb. (RT3-4558)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router Aluminum (SFA-125-42)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MICRO 100 Router Single Flute Plastic (SFL-250-43)
- MICRO 100 Router Diamond Cut (RDD-20)
- MICRO 100 Router Diamond Cut (RDD-70)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- Micro 100 High-Performance Routing End Mills