Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-020-10
Zoro # G7968021
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 2.00 mm
- Length of Cut 6.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFPM-020-10
- Zoro # G7968021
- UPC # 728709179949
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 2mm |
Cutter Dia. | 2.00 mm |
Length of Cut | 6.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 3 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 2.00mm |
Milling Dia. | 2.000 mm |
Shank Diameter | 3 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 2.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY L LONG ARM 7/16"" (14228)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C56062)
- MEGAPRO Hex, Spanner, Torq Set, Torx(R) Plus, Tamper Resistant Torx(R), Tri Wing Bit 8 1/2 in (TP-TP2DK3)
- DRILL AMERICA 2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT2-90)
- MICRO 100 Router Aluminum (SFA-125-24)
- MICRO 100 Router (Metric) Single Flute (SFLM-010-10)
- MICRO 100 Router Aluminum (SFA-125-44)
- MICRO 100 Router Aluminum (SFA-062-42)
- MICRO 100 Router (Metric) Single Flute (SFPM-100-30)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-530)
- Micro 100 High-Performance Routing End Mills