Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFP-500-88
Zoro # G8348575
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 1
- Shank Dia. 1/2 in
- Overall Length 3 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFP-500-88
- Zoro # G8348575
- UPC # 728709179925
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Milling Dia. | 1/2" |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Fractional Inch, 1/2 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242)
- ERNST MANUFACTURING Ernst 10-Compartment Plastic Organizer Tray, Black (5011)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 30 in.-lb. (TRX-7/16-30)
- MICRO 100 Router (Metric) Single Flute (SFPM-100-30)
- MICRO 100 Router Aluminum (SFA-250-410)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-10)
- MICRO 100 Router Single Flute Plastic (SFL-375-69)
- MICRO 100 Router Aluminum (SFA-218-46)
- MICRO 100 Router Diamond Cut, 1/8 (RDB-30)
- MICRO 100 Router (Metric) Single Flute (SFPM-100-10)
- Micro 100 High-Performance Routing End Mills