Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFP-250-410
Zoro # G8178992
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 3 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFP-250-410
- Zoro # G8178992
- UPC # 728709179871
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Milling Dia. | 1/4" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Knife Shape, 4 In, 60/62 TPI (12F814)
- BOSCH Brush Set (2610908677)
- GEARWRENCH 26PC SAEMETRIC BALL END HEX KEY SET (KDT83505)
- DAVIES Fluted Tapered Knob, 1/2-13 Thread Size, 4.95"L, Blind Tap, HR Phenolic (0730-F)
- MICRO 100 Router Aluminum (SFA-125-24)
- MICRO 100 Router Aluminum (SFA-125-44)
- MICRO 100 Router (Metric) Single Flute (SFAM-030020)
- MICRO 100 Router Aluminum (SFA-218-46)
- MICRO 100 Router Single Flute Plastic (SFL-250-43)
- MICRO 100 Router Diamond Cut (RDE-110)
- ONSRUD Routing End Mill, V Flute, 3/16, 5/8, 2 (56-062)
- Micro 100 End Mills