Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFP-187-44
Zoro # G8434517
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFP-187-44
- Zoro # G8434517
- UPC # 728709179857
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Milling Dia. | 3/16" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece M42 8% Cobalt 60 Degree No.1-No.5 Center Drill Set (5000-3011)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3" x 1" (HMS.3)
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Cold (70205)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5411M)
- MICRO 100 Router (Metric) Single Flute (SFAM-100050)
- MICRO 100 Router Single Flute Plastic (SFL-187-33)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router Diamond Cut (RDC-50)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- MICRO 100 Router Aluminum (SFA-062-42)
- ONSRUD Routing End Mill, Spiral O, 1/4, 1 1/4, 3 (65-026)
- Micro 100 High-Performance Routing End Mills