Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFP-187-33
Zoro # G8414402
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Shank Dia. 3/16 in
- Overall Length 2 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFP-187-33
- Zoro # G8414402
- UPC # 728709179833
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Milling Dia. | 3/16" |
Shank Diameter | 3/16 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee® DTAP10-32 Drill/Tap, 10-32 (DTAP10-32)
- TEKTON 1/4 Inch Drive x 1/2 Inch 12-Point Socket (SHD02213)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Chrome Finish (D005003)
- 3M DBI-SALA Quick Ring, 3/4" W, 3/4" L, PK25 (1500024)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MICRO 100 Router Diamond Cut (RDB-110)
- MICRO 100 Router (Metric) Single Flute (SFP-187-45)
- MICRO 100 Router Diamond Cut (RDD-20)
- MICRO 100 Router Aluminum (SFA-218-46)
- MICRO 100 Router Aluminum (SFA-187-35)
- ONSRUD Routing End Mill, Dn Low Helix, 1/2, 1 5/8 (60-254)
- Micro 100 End Mills