Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFP-156-45
Zoro # G8224806
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/32"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFP-156-45
- Zoro # G8224806
- UPC # 728709179826
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 5/32" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 5/32" |
Cutter Dia. | 5/32 in |
Milling Dia. | 5/32" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Fractional Inch, 5/32 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Calculator, f/Construction Work, 3-1/2"x4/5"x6-1/2", Orange (VCTC6000)
- DYNAMIC Tools 3/8" Drive 12 Point Metric, 9mm Standard Length, Chrome Socket (D009109)
- FREUD Cabinetmakers Crosscut Blade, 10 (LU73R010)
- KLEIN TOOLS 1.701-Inch Knockout Punch for 1-1/4-Inch Conduit (53849)
- MICRO 100 Router (Metric) Single Flute (SFLM-030-20)
- MICRO 100 Router Aluminum (SFA-187-45)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-60)
- MICRO 100 Router Aluminum (SFA-062-42)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- MICRO 100 Router Diamond Cut (RDD-20)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (64-026)
- Micro 100 High-Performance Routing End Mills