Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFP-125-44
Zoro # G4385823
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFP-125-44
- Zoro # G4385823
- UPC # 728709179819
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Milling Dia. | 1/8" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD22235)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- DRILL AMERICA 1"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-90)
- MICRO 100 Router Aluminum (SFA-500-812)
- MICRO 100 Router Diamond Cut (RDB-110)
- MICRO 100 Router Aluminum (SFA-250-43)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MICRO 100 Router Diamond Cut (RDC-70)
- MICRO 100 Router Aluminum (SFA-187-35)
- ONSRUD Rout End Mill, Up Finish Tool, 3/8, 5/8 (66-320)
- Micro 100 End Mills