Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFP-125-42
Zoro # G8225707
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 in
- Helix Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SFP-125-42
- Zoro # G8225707
- UPC # 728709179802
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Milling Dia. | 1/8" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Set, SAE, 7 pcs (J72152)
- WESTWARD 13/32" HSS 118 Deg. Jobber Length Drill Bit (4UL64)
- CTA MANUFACTURING 6 Pc. Egt Sensor Socket Set (5083)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router Diamond Cut (RDC-70)
- MICRO 100 Router Aluminum (SFA-062-42)
- MICRO 100 Router Diamond Cut (RDB-100)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-10)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-60)
- ONSRUD Routing End Mill, List # 62-719, 3/16 In (62-719)
- Micro 100 High-Performance Routing End Mills