Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFLM-060-20
Zoro # G8224097
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 6.00 mm
- Length of Cut 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFLM-060-20
- Zoro # G8224097
- UPC # 728709179741
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 6mm |
Cutter Dia. | 6.00 mm |
Length of Cut | 20.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 6.00mm |
Milling Dia. | 6.000 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Metric, 6.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric (L7203)
- WESTWARD Spade Cutter, 1 D x 1-1/2 in L, 4 in Cap (22XP53)
- KRAFT TOOL Co. BL427 13 in. Soft Horsehair Bricklayer'S Brush, 12PK (BL427-12)
- DAYTON Vertical Mounting Base (6X094)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router Aluminum (SFA-250-410)
- MICRO 100 Router (Metric) Single Flute (SFP-187-45)
- MICRO 100 Router Diamond Cut (RDE-50)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MICRO 100 Router Aluminum (SFA-125-44)
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (61-043)
- Micro 100 High-Performance Routing End Mills